Zoro Homepage

LED 2 ft. Linear Hi-Bay, 110W, 4000K, 100-277V

  • Mfr # 65/503

  • Zoro # G214810607


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Lumens
14850L
Fixture Voltage
100V-277V
Standards
cULus - Certified;FCC;Damp;RoHS;DLC;IP20
CRI
80
Width
12.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65/503
Zoro #
G214810607
UPC #
45923535031
Country of Origin
Viet Nam

Dimensions

Width
12.6 in
Length
23.82 in
Height
2.99 in

Details

Lumens
14850L
Fixture Voltage
100V-277V
Standards
cULus - Certified;FCC;Damp;RoHS;DLC;IP20
CRI
80
Bulb Base Type
Integrated
Dimmable
Yes
Color Temp.
4000K
Includes
(2) 48 inch Chain; (2) V-Clips; (1) 1.02 inch Mounting Bracket
Fixture Housing Material
Aluminum
Watts
110W
Damp/Wet Rating
Damp
Housing Color
White
Fixture Shape
Integrated LED
Number of Light Bars
Integrated
Glass Finish
No Glass
Lamp Included
Integrated
Shade/Lens Finish
White
Application
Lighting
Style
Utility
Finish
White

Description

SATCO|NUVO's 65-503 110 watt, 2 foot LED Linear High Bay Fixture provides broad, even light distribution in all commercial applications. Illuminate your work space with this energy saving LED fixture that is functional and efficient. With a high lumens count, this dimmable, white fixture delivers 50,000 hours of cool white light.


  • •Length: 23.82 inches, Width: 12.60 inches, Height: 2.99 inches
  • •Dimmable
  • •Damp location rated for indoor use
  • •4000K Cool White Light
  • •Superior 80 CRI light quality
  • •5 year limited warranty
  • •14850 lumens
  • •Rated for 50,000 hours
  • •FCC and RoHS compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.