Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Area Light Type III, 150 Watts, Bronze Finish, 4000K, 120-347 Volts

  • Mfr # 65/852

  • Zoro # G104414632


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Lumens
19507
Voltage
100-347
Watts
150
Mounting Locations Supported
Pole - wall - ceiling
Standards
cULus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65/852
Zoro #
G104414632
UPC #
045923652448
Country of Origin
Viet Nam

Dimensions

Width
12.4
Length
20.71
Height
3.11

Details

Lumens
19507
Voltage
100-347
Watts
150
Mounting Locations Supported
Pole - wall - ceiling
Standards
cULus
Rated Life
50000
Housing Finish
Bronze
IP Rating
IP65
Housing Material
Cast Aluminum
Fixture Lens Material
Polycarbonate
Color Temperature
4000K
Weight
8.08
Application
Outdoor Lighting

Description

The SATCO 65-852 150W LED Area Light Type III provides cool white light, engineered for the highest performance in multiple applications. The lamp's high lumen count provides superior illumination. SATCO's LED Area Lights, built using die-cast aluminum and impact-resistant lenses and featuring an IP65 rating, provide ample lighting for both indoor and outdoor events. The lamps offer 50,000 hours of life and built-in 4KV surge protection. Maintenance-free - no bulb to change, Die-cast aluminum body, UV Stabilized powder coasted bronze finish, Slip-fitter mount included, IP65 Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.