
LED Area Light Type III, 200 Watts, Bronze Finish, 5000K, 120-277 Volts
Mfr # 65/845
Zoro # G004414633
product price: $196.99
/ea
Free Shipping & Returns
Key Features
Lumens
26536
Voltage
100-277
Watts
200
Height
3.11
Housing Material
Cast Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
65/845
Zoro #
G004414633
UPC #
45923651502
Country of Origin
Viet Nam
Dimensions
Height
3.11
Width
14.4
Length
22.4
Details
Lumens
26536
Voltage
100-277
Watts
200
Housing Material
Cast Aluminum
Mounting Locations Supported
Pole - wall - ceiling
IP Rating
IP65
Housing Finish
Bronze
Standards
cULus
Rated Life
50000
Fixture Lens Material
Polycarbonate
Color Temperature
5000K
Application
Outdoor Lighting
Weight
8.42
Description
The SATCO 65-845 200W LED Area Light Type III provides natural white light, engineered for the highest performance in multiple applications. The lamp's high lumen count provides superior illumination. SATCO's LED Area Lights, built using die-cast aluminum and impact-resistant lenses and featuring an IP65 rating, provide ample lighting for both indoor and outdoor events. The lamps offer 50,000 hours of life and built-in 4KV surge protection. Maintenance-free - no bulb to change, Die-cast aluminum body, UV Stabilized powder coasted bronze finish, Slip-fitter mount included, IP65 Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.