Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Canopy Fixture - 25 Watt - CCT Selectable - White Finish

  • Mfr # 65/623R1

  • Zoro # G810877653


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Lumens
3718L/3975L/3766L
Fixture Voltage
120-277
Color Temperature
3000K/4000K/5000K
Standards
FCC ; RoHS; DLC ; cULus ; IK10 ; IP65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65/623R1
Zoro #
G810877653
UPC #
45923652196
Country of Origin
Viet Nam

Dimensions

Width
10.04
Height
3.15
Outside Dia.
10.04 in

Details

Lighting Technology
LED
Lumens
3718L/3975L/3766L
Fixture Voltage
120-277
Color Temperature
3000K/4000K/5000K
Standards
FCC ; RoHS; DLC ; cULus ; IK10 ; IP65
Item
Functional Lighting
Temp. Range
-40C (-40F) to +45C (+113F)
Housing Material
Die-cast Aluminum
CRI
80
Lighting Certification
cULus - Certified;FCC;Wet;RoHS;DLC;IP65;IK10
Watts
25W
Rated Life
50000
Dimmable
Yes-Dimmable
Fixture Lens Material
Polycarbonate (PC)
Finish
White
Incandescent Equivalent
125W
Surge Protection
Built-in surge protection - 2.5KV
Style
Utility
Indoor/Outdoor Usage
Outdoor
Amps
0.208-0.090A
Power Source
Hardwire
Bulb Base Type
Integrated
Damp/Wet Rating
Wet

Description

SATCO NUVO's 65-623R1 LED Round Canopy Light offers durable and versatile lighting with ColorQuick technology for easy color temperature selection. With an integrated sensor port, adding microwave or PIR sensors is effortless. This canopy light is made of premium die-cast aluminum, with an IK08 impact rating and 2.5kV surge protection. Wet location rated, this canopy light is perfect for outdoor spaces, parking garages, and loading docks. With an efficacy of up to 159 lumens per watt, this canopy light is a versatile and energy-efficient lighting solution.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.