Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Canopy Fixture - 55 Watt - CCT Selectable - White Finish

  • Mfr # 65/627R1

  • Zoro # G210877673


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Lumens
7733L/8284L/8072L
Fixture Voltage
120-277
Color Temperature
3000K/4000K/5000K
Standards
FCC ; RoHS; DLC ; cULus ; IK10 ; IP65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65/627R1
Zoro #
G210877673
UPC #
45923652295
Country of Origin
Viet Nam

Dimensions

Height
3.15
Width
10.04
Outside Dia.
10.04 in

Details

Lighting Technology
LED
Lumens
7733L/8284L/8072L
Fixture Voltage
120-277
Color Temperature
3000K/4000K/5000K
Standards
FCC ; RoHS; DLC ; cULus ; IK10 ; IP65
Housing Material
Die-cast Aluminum
Fixture Lens Material
Polycarbonate (PC)
Rated Life
50000
Temp. Range
-40C (-40F) to +45C (+113F)
Item
Functional Lighting
CRI
80
Dimmable
Yes-Dimmable
Lighting Certification
cULus - Certified;FCC;Wet;RoHS;DLC;IP65;IK10
Watts
55W
Finish
White
Indoor/Outdoor Usage
Outdoor
Amps
0.458-0.199A
Incandescent Equivalent
325W
Style
Utility
Surge Protection
Built-in surge protection - 4KV
Bulb Base Type
Integrated
Damp/Wet Rating
Wet
Power Source
Hardwire

Description

SATCO NUVO's 65-627R1 LED Round Canopy Light offers durable and versatile lighting with ColorQuick technology for easy color temperature selection. With an integrated sensor port, adding microwave or PIR motion sensors is effortless. This canopy light is made of premium die-cast aluminum, with an IK08 impact rating and 4kV surge protection. Wet location rated, this canopy light is perfect for outdoor spaces, parking garages, and loading docks. With an efficacy of up to 151 lumens per watt, this canopy light is a versatile and energy-efficient lighting solution.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.