Shop NUVO
See all product information
Create Account
LED Flood Light 300/250/200 3K/4K/5K CCT Selectable Beam Angle Selectable Bronze 120-347V
- Mfr # 65/1543
- Zoro # G022967005
product price:Â
$
326.99
/ea
Free Shipping & Returns
Key Features
Style
Utility
Operating Temp. Range
-40 Degrees to 50 Degrees C (-40 Degrees to 122 Degrees F)
Color
Bronze
Bulb Base Type
Integrated
Height
17 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 65/1543
- Zoro #
- G022967005
- UPC #
- 045923412615
- Country of Origin
- Viet Nam
Dimensions
- Height
- 17 in
- Length
- 16.35 in
- Width
- 6.74 in
Details
- Style
- Utility
- Operating Temp. Range
- -40 Degrees to 50 Degrees C (-40 Degrees to 122 Degrees F)
- Color
- Bronze
- Bulb Base Type
- Integrated
- Lumens
- 29611L-47273L
- Watts
- 300W/250W/200W
- Application
- Lighting
- Dimmable
- Yes
- Voltage
- 120V to 347V
- Surge Protection
- Built-in surge protection - 6KV
- Damp/Wet Rating
- Wet
- Standards
- cULus - Listed;FCC;Wet;RoHS;DLC;IP65;IK07
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Lamp Included
- Integrated
- CRI
- 80
- Material
- Die-Cast Aluminum
- Shade / Lens Finish
- Clear
Description
The SATCO NUVO 65-1543 LED Beam Selectable Flood Light delivers maximum output for expansive exterior applications. Beam selectable distributions of 135x125, 110x110, or 95x95 provide optimized wide-area coverage. Field-selectable wattage of 200W, 250W, or 300W generates 29,611 to 47,273 lumens with efficacy up to 157 LPW, with selectable CCTs of 3000K, 4000K, and 5000K. Featuring a rugged die-cast aluminum housing and glass lens in a bronze finish, it supports universal 120-347V operation and includes an integrated bypassable photocell. IP65 and IK07 rated, wet-location suitable, DLC 6.0 Listed, rated for 50,000 hours.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.