Shop NUVO
See all product information
Create Account
LED Flood Light 80/60/45 3K/4K/5K CCT Selectable Beam Angle Selectable Bronze 120-347V
- Mfr # 65/1541
- Zoro # G422967001
product price:Â
$
132.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V to 347V
Shade / Lens Finish
Clear
Color
Bronze
Dimmable
Yes
CRI
80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 65/1541
- Zoro #
- G422967001
- UPC #
- 045923412592
- Country of Origin
- Viet Nam
Dimensions
- Height
- 9.74 in
- Length
- 9.76 in
- Width
- 3.62 in
Details
- Watts
- 80W/60W/45W
- Voltage
- 120V to 347V
- Shade / Lens Finish
- Clear
- Lumens
- 6757L-11846L
- Color
- Bronze
- Dimmable
- Yes
- CRI
- 80
- Material
- Die-Cast Aluminum
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Surge Protection
- Built-in surge protection - 6KV
- Bulb Base Type
- Integrated
- Standards
- cULus - Listed;FCC;Wet;RoHS;DLC;IP65;IK07
- Lamp Included
- Integrated
- Damp/Wet Rating
- Wet
- Operating Temp. Range
- -40 Degrees to 50 Degrees C (-40 Degrees to 122 Degrees F)
- Style
- Utility
- Application
- Lighting
Description
The SATCO NUVO 65-1541 LED Beam Selectable Flood Light provides higher-output performance for exterior commercial lighting. Beam selectability of 135x125, 120x120, or 90x90 allows precise light distribution. Field-selectable wattage of 45W, 60W, or 80W delivers 6,757 to 11,846 lumens with efficacy up to 150 LPW, paired with selectable CCTs of 3000K, 4000K, and 5000K. Built with a die-cast aluminum housing and glass lens in a bronze finish, it supports universal 120-347V operation and includes an integrated bypassable photocell. IP65 and IK07 rated, wet-location suitable, DLC 6.0 Listed, rated for 50,000 hours.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.