LED Gooseneck, 30W/40W/50W, CCT Selectable 3K/4K/5K, Bronze, 120-277V, With Photocell

  • Mfr # 65/662

  • Zoro # G704841234


product price:  $178.99
/ea
Free Shipping & Returns

Key Features

Watts
30W/40W/50W
Lumens
3300L-5500L
Operating Temp. Range
-30C (-22F) to a maximum of +50C (+122F)
Includes
Includes 16 inch Mounting Arm
Dimmable
Yes-Dimmable, 0-10V dimming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65/662
Zoro #
G704841234
UPC #
45923656620
Country of Origin
China

Dimensions

Width
14.17
Height
14.96
Length
14.17

Details

Watts
30W/40W/50W
Lumens
3300L-5500L
Operating Temp. Range
-30C (-22F) to a maximum of +50C (+122F)
Includes
Includes 16 inch Mounting Arm
Dimmable
Yes-Dimmable, 0-10V dimming
Standards
cULus - Listed / cULus - Certified / cETLus - Listed
Housing Color
Bronze
Finish
Bronze
CRI
80
IP Rating
IP65
Color Temperature
3000K/4000K/5000K
Material
Die Cast Aluminum
Voltage
120-277

Description

The classic gooseneck fixture is one we have all seen often, but never with the technology now available from Nuvo Lighting's 65-662 LED Gooseneck fixture in a bronze finish. Popular with so many applications, it might seem hard to make it even more versatile. The blend of CCT and wattage selectable technology, wet location rating, and clean, efficient LED light create a winning fixture. Adding style and efficiency to any venue is easy with this classic design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.