LED Security Light Dual Head Black Finish 3000K
- Mfr # 65/714
- Zoro # G024964989
product price:Â
$
95.99
/ea
Key Features
Application
Lighting
Lens Finish
Frost
Style
Modern and Contemporary
CRI
80+
Material
Die-Cast Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 65/714
- Zoro #
- G024964989
- UPC #
- 045923629549
- Country of Origin
- Thailand
- Application
- Lighting
- Lens Finish
- Frost
- Style
- Modern and Contemporary
- CRI
- 80+
- Material
- Die-Cast Aluminum
- Lumens
- 1,900 L
- Dimmable
- No
- Bulb Color Temp.
- 3,000 K
- Color Temperature
- Warm White
- Damp/Wet Rating
- Wet
- Color
- Black
- Lamp Included
- Yes
- Standards
- cETLus - Listed, FCC, Wet, RoHS, IP65
- Watts
- 20 W
- Fixture Voltage
- 120 V-277 V
Dimensions
- Depth
- 8.8 in
- Height
- 4.54 in
- Width
- 8.16 in
Description
Satco's 65-714 dual head security light comes in a bullet head style and can be mounted on both recessed or external junction boxes. The black finish on this product makes it the perfect lighting solution for both residential and commercial use. Made of durable die-cast aluminum, fully articulating heads move to adjust and deliver 50,0000 hours of superior long-lasting light. The LEDs emit light in the 3000K warm white range.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.