Shop NUVO
See all product information
Create Account
LED Security Light Dual Head Motion Sensor Included Bronze Finish 3000K
- Mfr # 65/713
- Zoro # G724964951
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Dimmable
No
Depth
8.8 in
Color Temperature
Warm White
Style
Modern and Contemporary
Application
Lighting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 65/713
- Zoro #
- G724964951
- UPC #
- 045923629594
- Country of Origin
- Thailand
- Dimmable
- No
- Color Temperature
- Warm White
- Style
- Modern and Contemporary
- Application
- Lighting
- Finish
- Bronze
- Standards
- cETLus - Listed, FCC, Wet, RoHS, IP65
- Lens Finish
- Frost
- Lumens
- 1,900 L
- Bulb Color Temp.
- 3,000 K
- Lamp Included
- Yes
- CRI
- 80+
- Fixture Voltage
- 120 V
- Color
- Bronze
- Watts
- 20 W
- Material
- Die-Cast Aluminum
- Damp/Wet Rating
- Wet
Dimensions
- Depth
- 8.8 in
- Height
- 6.42 in
- Width
- 8.16 in
Description
Satco's 65-713 dual head security light comes in a bullet head style and can be mounted on both recessed or external junction boxes. The bronze finish on this product makes it the perfect lighting solution for both residential and commercial use. Made of durable die-cast aluminum, fully articulating heads move to adjust and deliver 50,0000 hours of superior long-lasting light. These security lights are offered with motion sensor technology for maximum efficiency. The LEDs emit light in the 3000K warm white range.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.