Shop NUVO
See all product information
Create Account
LED UFO Hi-Bay 200/150/100 Wattage Selectable 4000K/5000K CCT Selectable 120-277 Volt White Finish
- Mfr # 65/1160
- Zoro # G123314012
product price:Â
$
252.99
/ea
Free Shipping & Returns
Key Features
Surge Protection
Built-in surge protection - 6KV
Housing Color
White
Lamp Base
Integrated
Lens Finish
Frost
Fixture Housing Material
Die-Cast Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 65/1160
- Zoro #
- G123314012
- UPC #
- 45923410147
- Country of Origin
- Viet Nam
- Surge Protection
- Built-in surge protection - 6KV
- Housing Color
- White
- Lamp Base
- Integrated
- Lens Finish
- Frost
- Fixture Housing Material
- Die-Cast Aluminum
- CRI
- 80
- Dimmable
- Yes
- Fixture Shape
- Round
- Lumens
- 30000 lm/22500 lm/15000 lm
- Watts
- 200 W/150 W/100 W
- Standards
- cULus, FCC, Wet, RoHS, DLC, NSF, IP69K, IK10
- Style
- Utility
- CCT
- 4000K/5000K
- Lamp Shape
- Integrated LED
- Application
- Lighting
- Finish
- White
- Temp. Range
- -40 Degrees to 50 Degrees C (-40 Degrees to 122 Degrees F)
- Color Temperature
- 4000 K, 5000 K
- Fixture Voltage
- 120V to 277V
- Damp/Wet Rating
- Wet
- Lamp Included
- Integrated
Dimensions
- Height
- 6.07 in
- Outside Dia.
- 14.99 in
Description
SATCO NUVO's 65-1160 IP69K Rated LED UFO High Bay operates on 120-277V and is engineered for demanding industrial and hygienic environments requiring high-pressure, high-temperature wash-downs. NSF approved for sanitation-sensitive applications such as food processing and agriculture, this fixture features selectable wattage (200W/150W/100W) and CCT options (4000K/5000K) for on-site lighting customization. Built for harsh conditions, it includes IK10 impact resistance, 6kV surge protection, and an integrated respirator. The fixture is 0-10V dimmable and sensor ready with a 3.5mm auxiliary port, and a 6-foot Class 1 whip with waterproof connector and gasketed controls helps maintain its IP69K protective integrity.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.