Shop NUVO
See all product information
Create Account
Lightgate 5 Watt LED Sconce Matte Black Finish Round 3000K
- Mfr # 62/1464R1
- Zoro # G523653889
product price:Â
$
196.99
/ea
Free Shipping & Returns
Key Features
Width
6 in
Mounting
Wall
Depth
5.5 in
Style
Contemporary
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 62/1464R1
- Zoro #
- G523653889
- UPC #
- 45923450594
- Country of Origin
- Thailand
- Mounting
- Wall
- Style
- Contemporary
- Voltage
- 120V
- Standards
- cETLus - Listed;FCC;Wet;RoHS
- Lamp Included
- Integrated
- Application
- Lighting
- Lamp Shape
- Integrated LED
- Finish
- Matte Black
- Shade / Lens Finish
- Black
- Operating Temp. Range
- 14 Degrees to 95 Degrees F (-10 Degrees to 35 Degrees C)
- Lumens
- 240L
- Lamp Base
- Integrated
- Damp/Wet Rating
- Wet
- Shape
- Round
- Item
- Outdoor Sconce
- Glass Color
- Black
- Dimmable
- Yes
- Lens Material
- Aluminum / Steel
- Watts
- 5W
- CRI
- 90+
- CCT
- 3000K
Dimensions
- Width
- 6 in
- Depth
- 5.5 in
- Height
- 4.75 in
Description
The Lightgate 62-1464R1 LED outdoor wall sconce features a matte black finish and offers dimmable capability to create the perfect mood. This sleek, 5-watt sconce is perfect for living rooms, hallways, and dining rooms. Elegant and stylish, this round sconce delivers 30,000 hours of light.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.