Shop NUVO
See all product information
Create Account
Lightgate 5 Watt LED Sconce Matte White Finish Round 3000K
- Mfr # 62/1465R1
- Zoro # G323653836
product price:Â
$
196.99
/ea
Free Shipping & Returns
Key Features
Lamp Shape
Integrated LED
Lumens
240L
Shape
Round
Voltage
120V
Lens Material
Aluminum / Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 62/1465R1
- Zoro #
- G323653836
- UPC #
- 45923450600
- Country of Origin
- Thailand
Dimensions
- Depth
- 5.5 in
- Height
- 4.75 in
- Width
- 6 in
Details
- Lamp Shape
- Integrated LED
- Lumens
- 240L
- Shape
- Round
- Voltage
- 120V
- Lens Material
- Aluminum / Steel
- CRI
- 90+
- Style
- Contemporary
- Finish
- Matte White
- Operating Temp. Range
- 14 Degrees to 95 Degrees F (-10 Degrees to 35 Degrees C)
- Mounting
- Wall
- CCT
- 3000K
- Damp/Wet Rating
- Wet
- Standards
- cETLus - Listed;FCC;Wet;RoHS
- Watts
- 5W
- Lamp Base
- Integrated
- Glass Color
- White
- Shade / Lens Finish
- White
- Dimmable
- Yes
- Item
- Outdoor Sconce
- Application
- Lighting
- Lamp Included
- Integrated
Description
The Lightgate 62-1465R1 LED outdoor wall sconce features a matte white finish and offers dimmable capability to create the perfect mood. Elegantly illuminate pathways, driveways, front and back yards with this sleek and contemporary outdoor wall sconce. Durable and fashionable, this fixture delivers 30,000 hours of light.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.