Shop NUVO
See all product information
Create Account
Lightgate 5 Watt LED Sconce Matte Black Finish Square 3000K
- Mfr # 62/1466R1
- Zoro # G423653958
product price:Â
$
196.99
/ea
Free Shipping & Returns
Key Features
Damp/Wet Rating
Wet
Height
4.75 in
Application
Lighting
Operating Temp. Range
14 Degrees to 95 Degrees F (-10 Degrees to 35 Degrees C)
Width
4.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 62/1466R1
- Zoro #
- G423653958
- UPC #
- 45923450617
- Country of Origin
- Thailand
- Damp/Wet Rating
- Wet
- Application
- Lighting
- Operating Temp. Range
- 14 Degrees to 95 Degrees F (-10 Degrees to 35 Degrees C)
- Mounting
- Wall
- Lumens
- 240L
- Watts
- 5W
- Shade / Lens Finish
- Black
- Style
- Contemporary
- Shape
- Square
- Glass Color
- Black
- CCT
- 3000K
- Lamp Base
- Integrated
- Standards
- cETLus - Listed;FCC;Wet;RoHS
- Lamp Shape
- Integrated LED
- Lamp Included
- Integrated
- CRI
- 90+
- Dimmable
- Yes
- Voltage
- 120V
- Finish
- Matte Black
- Item
- Outdoor Sconce
- Lens Material
- Aluminum / Steel
Dimensions
- Height
- 4.75 in
- Width
- 4.75 in
- Depth
- 4.75 in
Description
The Lightgate 62-1466R1 LED outdoor wall sconce features a matte black finish and offers dimmable capability to create the perfect mood. Elegantly illuminate pathways, driveways, front and back yards with this sleek and contemporary outdoor wall sconce. Durable and fashionable, this fixture delivers 30,000 hours of light.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.