8W 1-Light Porch Wall, Mason Jar 3K, Black Finish with Clear Glass

  • Mfr # 62/1573

  • Zoro # G603446172


product price:  $28.39
/ea

Key Features

Voltage
120
Width
5.3
Height
7.4
Length
4.49
Watts
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
62/1573
Zoro #
G603446172
UPC #
45923621567
Country of Origin
China

Dimensions

Width
5.3
Height
7.4
Length
4.49

Details

Voltage
120
Watts
8
Lumens
400
Finish
Black
Standards
cETLus
CRI
90

Description

The Nuvo LED outdoor wall fixture is surface mounted against a wall. Its mason jar design features clear ribbed glass, with light coming from the integrated LED module. The compact design allows the fixture to fit within small spaces. In addition, the fixture is suitable for use in outdoor wet locations.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.