
Solano LED Large Vanity, Black and Brushed Nickel Finish, White Acrylic Lens
Mfr # 62/659
Zoro # G112110151
product price: $309.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Housing Finish
Black / Brushed Nickel
Lamp Type
Integrated LED
Voltage
120V
Style
Contemporary
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62/659
Zoro #
G112110151
UPC #
45923626593
Country of Origin
China
Dimensions
Width
36 in
Details
Color
Black
Housing Finish
Black / Brushed Nickel
Lamp Type
Integrated LED
Voltage
120V
Style
Contemporary
Shade Material
Acrylic
Color Temp.
3000K
Housing Material
Steel
Lamp Watts
39W
Dimmable
Dimmable
Standards
cETLus
Application
Lighting
Location Rating
Damp
Temp. Range
-20°C (-4°F) to +40°C (+104°F)
Rated Life
30000 hrs
Beam Angle
120 Degrees
Indoor/Outdoor
Indoor
CRI
90
Shade / Lens Finish
White
Lumens
3120L
Description
The design of the Solano 62-659 integrated LED large bathroom vanity light is sleek and minimalist, with a simple yet elegant shape. The stylish fixture is finished in black with brushed nickel accents that accentuate the clean lines and broad backplate. A white acrylic lens houses the diodes to softly diffuse the light for a warm and comfortable glow. Update a powder room or master bathroom with the Solano vanity light, stunning lighting for today's home.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.