
Solano LED Medium Vanity, Black and Brushed Nickel Finish, White Acrylic Lens
Mfr # 62/658
Zoro # G312110173
product price: $221.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Housing Finish
Black / Brushed Nickel
Lamp Type
Integrated LED
Voltage
120V
Style
Contemporary
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62/658
Zoro #
G312110173
UPC #
045923626586
Country of Origin
China
Dimensions
Width
24 in
Details
Color
Black
Housing Finish
Black / Brushed Nickel
Lamp Type
Integrated LED
Voltage
120V
Style
Contemporary
Shade Material
Acrylic
Color Temp.
3000K
Lamp Watts
26W
Standards
cETLus
Housing Material
Steel
Dimmable
Dimmable
Application
Lighting
Indoor/Outdoor
Indoor
Location Rating
Damp
CRI
90
Shade / Lens Finish
White
Beam Angle
120 Degrees
Lumens
2080L
Rated Life
30000 hrs
Temp. Range
-20°C (-4°F) to +40°C (+104°F)
Description
The design of the Solano 62-658 integrated LED medium bathroom vanity light is sleek and minimalist, with a simple yet elegant shape. The stylish fixture is finished in black with brushed nickel accents that accentuate the clean lines and broad backplate. A white acrylic lens houses the diodes to softly diffuse the light for a warm and comfortable glow. Update a powder room or master bathroom with the Solano vanity light, stunning lighting for today's home.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.