
Solano LED Small Vanity, Black and Brushed Nickel Finish, White Acrylic Lens
Mfr # 62/656
Zoro # G512110218
product price: $184.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Housing Finish
Black / Brushed Nickel
Lamp Type
Integrated LED
Voltage
120V
Style
Contemporary
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62/656
Zoro #
G512110218
UPC #
045923626807
Country of Origin
China
Dimensions
Width
12 in
Details
Color
Black
Housing Finish
Black / Brushed Nickel
Lamp Type
Integrated LED
Voltage
120V
Style
Contemporary
Shade Material
Acrylic
Color Temp.
3000K
Standards
cETLus
Lamp Watts
13W
Housing Material
Steel
Dimmable
Dimmable
Application
Lighting
Beam Angle
120 Degrees
CRI
90
Temp. Range
-20°C (-4°F) to +40°C (+104°F)
Location Rating
Damp
Indoor/Outdoor
Indoor
Shade / Lens Finish
White
Lumens
1040L
Rated Life
30000 hrs
Description
The design of the Solano 62-656 integrated LED small bathroom vanity light is sleek and minimalist, with a simple yet elegant shape. The stylish fixture is finished in black with brushed nickel accents that accentuate the clean lines and broad backplate. A white acrylic lens houses the diodes to softly diffuse the light for a warm and comfortable glow. Update a powder room or master bathroom with the Solano vanity light, stunning lighting for today's home.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.