
Solara, 1 Light Wall Sconce, Matte Black Finish, Frosted Ribbed Glass
Mfr # 60/8641
Zoro # G016513799
product price: $68.99
/eaKey Features
Finish
Matte Black
Watts
100W
Glass Color
Black
Number of Bulbs
1
Damp/Wet Rating
Damp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60/8641
Zoro #
G016513799
UPC #
45923408410
Country of Origin
China
Dimensions
Width
5 in
Assembled Depth
5.38 in
Details
Finish
Matte Black
Watts
100W
Glass Color
Black
Number of Bulbs
1
Damp/Wet Rating
Damp
Fixture Voltage
120V
Style
Transitional
Lamp Base
Medium
Body Material
Steel / Glass
Standards
cETLus;FCC;Damp;RoHS
Lamp Shape
A19
For Use With
Lighting
Glass Finish
Frosted Ribbed
Description
Introducing the Solara 60-8641 one light wall sconce, where timeless design takes on a fresh perspective. With graceful simplicity redefined, it's traditionally styled and features fine details, offering a harmonious balance of elegance and ease. Finished in matte black, beautifully complementing the satin white scalloped glass for a soft and inviting glow. Perfect for creating a serene yet sophisticated ambiance, Solara is designed to bring lasting beauty and effortless illumination to any space.
- Designed for versatility and performance, this fixture uses one 100-watt medium base bulb to cast ample illumination with effortless style. Rated for indoor use in damp locations.
- Measuring 8.33" height, 5" width, 5.38" extension
- Embodies transitional design with its graceful balance of clean lines, subtle curves, and timeless refinement.
- Finished in Matte Black with Frosted Ribbed Glass
- Material is comprised of steel and glass
- Rated for damp locations
- Comes with a limited one-year warranty
- Instructions and mounting hardware included for easy installation
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.