Warren - 28 Inch 5 Light Chandelier - Gun Metal with Satin White Glass

  • Mfr # 60/8038

  • Zoro # G213335927


product price:  $396.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Gun Metal
Lamp Type
A19, Medium,E26
Application
Lighting
Dimmable
Lamp Dependent
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60/8038
Zoro #
G213335927
UPC #
45923603891
Country of Origin
China

Dimensions

Height
13.63 in
Diameter
28 in

Details

Housing Finish
Gun Metal
Lamp Type
A19, Medium,E26
Application
Lighting
Dimmable
Lamp Dependent
Voltage
120V
Color
Gray
Material
Steel
Description/Special Features
Sloped Ceiling Compatible
Style
Transitional
Number of Lights
5
Glass Finish
Satin White
Standards
cETLus,FCC,Dry
Watts
60W
Includes
(2) 6" Stems, (2) 12" Stems, (1) 12' Wire
CCT
Lamp Dependent
Lumens
Lamp Dependent
Location Rating
Dry

Description

Illuminate your world with the Warren 60-8038 five light chandelier and discover the art of transitional design, where classic meets modern in perfect harmony. It features a graceful silhouette, perfect for a large entry way, or over a dining table. The bold, gun metal finish accentuates the satin white glass with its crisp, snowy white tone, a fine balance of dark and light. Illuminate your world with Warren, and it's chic, transitional design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.