
Wattage 80W/100W/120W and CCT Selectable 3K/4K/5K LED UFO High Bay, 120-347 Volt, Black Finish
Mfr # 65/770R3
Zoro # G212110075
product price:Â $129.99
/ea
Free Shipping & Returns
Key Features
Lighting Technology
LED
Lumens
11840L-18600L
Fixture Voltage
120V-347V
Color Temperature
3000K/4000K/5000K
Standards
cULus, FCC, NSF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
65/770R3
Zoro #
G212110075
UPC #
45923651892
Country of Origin
Viet Nam
Dimensions
Height
7.3
Width
11
Outside Diameter
11 in
Description
SATCO NUVO's 65-770R3 Round High Bay Field Selectable fixture in a black finish, offers an energy efficient and low-maintenance alternative to traditional HID fixtures. This luminary is field selectable, giving users the flexibility to choose from three wattage and three CCT options during installation. The fixture is constructed with a durable die-cast aluminum housing and an IK08 impact-rated polycarbonate lens. Featuring 6kV surge protection, 120V-347V range voltage and NEMA 4X IP65 wet location ratings, this high bay is resilient in various commercial environments. Compatible with a wide variety of accessories sold separately this fixture can be customized to accommodate a multitude of lighting needs.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.