Zoro Homepage

Willis LED Outdoor Small Wall with Antique White Glass

  • Mfr # 62-651

  • Zoro # G3400140


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
7.25 in
Height
15.13 in
Length
8.13 in
Light Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62-651
Zoro #
G3400140
UPC #
45923326516
Country of Origin
China

Dimensions

Width
7.25 in
Height
15.13 in
Length
8.13 in

Details

Voltage
120V
Light Technology
LED
Watts
60W
Lumens
800L
Finish
Textured Black
Fixture Series
Willis
Standards
cETLus, Wet Location Listed
Housing Material
Die-Cast Aluminum / Glass
Color Temp.
3000K
CRI
90+
Lamp Included
Yes
Number of Bulbs
1
Lamp Shape
A19
Lamp Base
Medium
Application
Outdoor Lighting

Description

The Winchester 60-6430 vanity light is comprised of metal and wood for an industrial-farmhouse design. The aged wood slats are held together with metal bands and knob details. The canopy, chain and hardware are all finished in a soft Bronze creating the perfect balance with the natural elements of this country-inspired fixture. Pair this with Edison-style bulbs for a true vintage look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.