Shop NUVO
See all product information
Create Account
Y-Connector for LED Linear System, White
- Mfr # 65/1186
- Zoro # G624213173
product price:Â
$
45.15
/ea
Key Features
For Use With
LED Linear System
Location Rating
Damp
Width
6.7 in
Color
White
Lens Material
Polycarbonate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 65/1186
- Zoro #
- G624213173
- UPC #
- 45923654381
- Country of Origin
- Thailand
- For Use With
- LED Linear System
- Location Rating
- Damp
- Color
- White
- Lens Material
- Polycarbonate
- Ambient Temp. Range
- -4 to 113 Degree F
- Item
- Y-Connector
- Material
- Aluminum
- Lumens
- 550 Im
- Watts
- 5 W
- Standards
- cETLus - Listed
Dimensions
- Width
- 6.7 in
- Length
- 5.8 in
Description
SATCO's 65-1186 Y-Connector is available in a white finish. This component allows for unique and specific layouts beyond typical L, T, or X shapes. It enables branching designs and complex angles to meet creative needs.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.