
2FT Linear High Bay LED Lights, 5000K Daylight, 100-277V, Wattage Selectable 110W 80W 60W, 2PK
Mfr # NW-HB-L-110-2F-50K-2P
Zoro # G515537333
product price:Â $119.99
/pk 2, $60.00/ea
Free Shipping & Returns
Key Features
Color Temperature
5000K Daylight
Standards
UL,ETL
Max. Fixture Wattage
110/80/60W
Dimmable
0-10V Dimmer
Fixture Shape
Linear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NW-HB-L-110-2F-50K-2P
Zoro #
G515537333
UPC #
810066272620
Country of Origin
China
Dimensions
Width
10 in
Length
23.6 in
Details
Lumens
12950/11600/8700
Fixture Voltage
100-277V
Color Temperature
5000K Daylight
Standards
UL,ETL
Max. Fixture Wattage
110/80/60W
Dimmable
0-10V Dimmer
Fixture Shape
Linear
Housing Material
Aluminum, Acrylic
Fixture Mounting Type
High Bay
Features
High Lumen, Dimmable
Finish
White
Description
NUWATT 4 FT Linear High Bay LED with Selectable Wattage, 5000K Daylight output and shatterproof cover is perfect for any commercial or industrial use. With an enclosed power supply and covered optics, our NUWATT LED high bay lights are designed for durability in commercial/industrial applications. These LED bay light fixtures are the perfect solution for commercial lighting needs in garages, warehouses, gyms, manufacturing space and large retail spaces.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.