Shop NUWATT

3 Inch 2 Hour Fire Rated Recessed Light Slim Canless LED Wafer Lights-2700K-5000K, 550LM, 12PK

  • Mfr # NW-P-DL-3-8W-5CT-FR-WH-12P

  • Zoro # G315537304


product price:  $349.99
/pk 12, $29.17/ea
Free Shipping & Returns

Key Features

Lumens
550
Voltage
120V
Length
3.75 in
Width
3.75 in
Color Temperature
5 CCT Selectable 2700K, 3000K, 3500K, 4000K, 5000K
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NW-P-DL-3-8W-5CT-FR-WH-12P
Zoro #
G315537304
UPC #
810066274419
Country of Origin
China

Dimensions

Length
3.75 in
Width
3.75 in

Details

Lumens
550
Voltage
120V
Color Temperature
5 CCT Selectable 2700K, 3000K, 3500K, 4000K, 5000K
Finish
White
Standards
Energy Star, UL 263,-UL/598, ASTME119, & CAN ULC S101, ETL
Watts
8W
Housing Material
High Temperature Fire Resistant Red Paint, Non-Yellowing Acrylic Lens, Aluminum, Fire Rated Steel
Shape
Round
Dimmable / Non-Dimmable
Standard Dimmer
Features
Adjustable Color Temperature, Dimmable, Easy Installation Slim Wafer LED Light, 2 Hour Fire Rated Recessed Light, Water Resistant
Installation Type
Canless Recessed Light

Description

Introducing NuWatt's All-in-One Fire Rated 3in Canless LED Recessed Light. These recessed light fixtures stand out as one of the top-rated slim LED downlights to pass stringent fire resistance standards, achieving a 2 Hour Fire Rating, surpassing industry benchmarks. Upgrade fire safety measures by eliminating the need for recessed light covers. NuWatt's Fire Rated Recessed Lights feature a tough heat-resistant steel casing, ensuring protection against fire hazards. Compliant with UL263 ASTME119 & CAN/ULC-S101 standards, for unmatched reliability. But that's not all. Our canless recessed lighting also holds an Energy Star rating, promoting energy saving efficiency with its low power consumption of only 8W, while emitting an impressive 550LM of brightness. Take command of your 3 inch fire rated lights with 5 selectable color temperature options 5 CCT. With a simple switch, select from Soft White 2700K, Warm White 3000K, Neutral White 3500K, Cool White 4000K, and Daylight 5000K at a CRI 90 for true to life colors. In addition, our dimmable LED canless lights also work with standard TRIAC dimmable switches. Adjust brightness levels from 100% to 10% and cater to any space, whether it be kitchens, basements, bathrooms, or commercial buildings. Nuwatt leads the charge in top-rated fire rated wafer lights, engineered to blend energy efficiency with fire safety features for both residential and commercial applications.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products