Shop NUWATT

3 Inch 2 Hour Square Trim Fire Rated Recessed Lighting Canless LED Lights 2700K-5000K, 550LM, 6PK

  • Mfr # NW-P-SQDL-3-8W-5CT-FR-WH-6P

  • Zoro # G515537289


product price:  $384.99
/pk 6, $64.17/ea
Free Shipping & Returns

Key Features

Lumens
550
Voltage
120V
Length
3.75 in
Width
3.75 in
Color Temperature
5 CCT Selectable 2700K, 3000K, 3500K, 4000K, 5000K
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NW-P-SQDL-3-8W-5CT-FR-WH-6P
Zoro #
G515537289
UPC #
810066274440
Country of Origin
China

Dimensions

Length
3.75 in
Width
3.75 in

Details

Lumens
550
Voltage
120V
Color Temperature
5 CCT Selectable 2700K, 3000K, 3500K, 4000K, 5000K
Housing Material
High Temperature Fire Resistant Red Paint, Non Yellowing Acrylic Lens, Aluminum, Fire Rated Steel
Standards
Energy Star, UL 263,-UL/598, ASTME119, & CAN ULC S101, ETL
Finish
White
Shape
Square
Dimmable / Non-Dimmable
Standard Dimmer
Watts
8W
Features
Adjustable Color Temperature, Dimmable, Easy Installation Slim Wafer LED Light, 2 Hour Fire Rated Recessed Light, Water Resistant
Installation Type
Canless Recessed Light

Description

Upgrade your lighting with NuWatt's All-in-One Square Trim Fire Rated Recessed Lights. Our 3 inch canless LED recessed light heavy duty heat-resistant steel casing surpasses fire safety standards UL 263, ASTM/E119 & CAN S101. So no need for fire resistant light covers. Nuwatt Square Wafer Lights are also airtight IC rated with a 2-hour fire rating for top of the line fire-safety. But protection isn't all it offers. Transform your space to suit your needs with 5 CCT selectable color temperature options. Choose between Soft White 2700K, Warm White 3000K, Neutral White 3500K, Cool White 4000K, and Daylight 5000K at a color rendering index of CRI 90. Plus installation is a breeze, our ultra-thin fire rated lights come with everything you need. Including spring clips, twist connectors, and a low profile J-box make this slim LED ceiling light fit in small spaces easily. Enjoy 8W 550LM brightness while saving big on energy with its Energy Star certification and UL/1598 ETL listing. Additionally, this Square canless wafer light is compatible with standard TRIAC dimmers. Simply adjust the brightness from 10-100%. Plus, these wet location 3 downlight can be applied to both indoor and outdoor spaces like kitchens, living rooms, bathrooms, porches, offices, or retail storefronts. So invest in quality with Nuwatt Fire Rated 3 Inch LED Recessed Lights. Whether you're upgrading a commercial space or renovating your home, this canless LED kit can get the job done.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.