Shop NUWATT

4 Inch Black MR16 LED Retrofit 12V Recessed Downlights, 2700K-5000K, 600LM, GU5.3 Base, 6PK

  • Mfr # NW-DL-4-MR16-LV-5CT-BLK-6P

  • Zoro # G315537335


product price:  $169.99
/pk 6, $28.33/ea
Free Shipping & Returns

Key Features

Lumens
660
Dimmable
Standard Dimmer
Voltage
120V
Color Temperature
5 CCT Selectable 2700K, 3000K, 3500K, 4000K, 5000K
Width
5.25 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NW-DL-4-MR16-LV-5CT-BLK-6P
Zoro #
G315537335
UPC #
810066274624
Country of Origin
China

Dimensions

Length
5.25 in
Width
5.25 in

Details

Lumens
660
Dimmable
Standard Dimmer
Voltage
120V
Color Temperature
5 CCT Selectable 2700K, 3000K, 3500K, 4000K, 5000K
Standards
Energy Star, JA8 Title 24, ETL
Fixture Wattage
10W
Finish
Black
Fixture Shape
Round
Housing Material
Aluminum
Installation Type
Retrofit Can Light
Features
‎Soffit Lights Low Voltage, Low Voltage Recessed Lighting, Dimmable MR16, MR16 GU5.3 LED Bulb Replacement, Wet Rated Recessed Lighting

Description

NuWatt's new black recessed lighting 4 inch MR16 simplifies retrofit jobs with its 12v LED GU5.3 bi-pin base, for easy installation into existing recessed cans. Plus, our 4 inch MR16 retrofit can change between 5 selectable color temperatures ranging from 2700K to 5000K. Additionally, this low voltage downlight delivers 660 lumens of ultra bright light while consuming only 10W of power. Dim from 100% to 10% without any issues, its compatible with a large selection of standard triac dimmers. Built for both indoor and outdoor use, NuWatt's recessed lighting 4 inch MR16 fixture features a wet rated diecast aluminum frame which makes it the ideal low voltage recessed light for damp or wet locations. Apply or MR16 downlight under soffits outside, or in humid bathrooms. Plus, our MR16 4in retrofit LED Light shows the true tones and colors of a wide range of objects, all thanks to its superior color rendering index. Upgrade any space with this black MR16 trim 4 inch recessed light, perfect for various applications, from residential homes to commercial buildings. The NuWatt MR16 recessed fixture is Energy Star certified, ETL listed, and title 24 JA8 compliant, our commitment as a leading US based, family owned LED lighting supplier shows in the quality of our products; thats the NuWatt advantage.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products