
5/6 Inch Black Adjustable Can Lights Sloped Ceiling Recessed Lighting, 2700K-5000K, 1200LM, 6PK
Mfr # NW-GMB-C6-16.5W-5CCT-BLK-6P
Zoro # G415537341
product price:Â $218.99
/pk 6, $36.50/ea
Free Shipping & Returns
Key Features
Lumens
1200
Dimmable
Standard Dimmer
Voltage
120V
Length
7.4 in
Color Temperature
5 CCT Selectable 2700K, 3000K, 3500K, 4000K, 5000K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
NW-GMB-C6-16.5W-5CCT-BLK-6P
Zoro #
G415537341
UPC #
810066270558
Country of Origin
China
Dimensions
Length
7.4 in
Width
7.4 in
Details
Lumens
1200
Dimmable
Standard Dimmer
Voltage
120V
Color Temperature
5 CCT Selectable 2700K, 3000K, 3500K, 4000K, 5000K
Standards
Energy Star, ETL, JA8 T32
Fixture Wattage
16W
Housing Material
Aluminum, Acrylic
Finish
Black
Fixture Shape
Round
Features
‎Adjustable Color Temperature, Dimmable, Selectable CCT, Adjustable Lens, Water Resistant
Installation Type
Retrofit Can Light
Description
Introducing the NuWatt 6 inch Black Trim Retrofit Gimbal Recessed Downlight: Your Ultimate Adjustable LED Recessed Lighting Solution. Whether you're a homeowner looking to upgrade your lighting or a contractor seeking a versatile and efficient option for your projects, this cutting edge downlight offers unrivaled performance and an array of convenient features that will enhance the ambiance and functionality of any room. The NuWatt 6 inch Retrofit LED Eyeball Recessed Light features Selectable 5CCT capabilities, which allow you to effortlessly customize the color temperature of your lighting to suit your mood and preferences. Choose from five selectable color temperatures 2700K soft white, 3000K warm white, 3500K neutral white, 4000K cool white, and 5000K daylight using the Selectable Switch. Equipped with a powerful 16W driver, the NuWatt 6 inch Retrofit LED Gimbal Recessed Light delivers an impressive 1200 lumens of high brightness and energy efficient illumination. With its E26 base, installation is a breeze Simply replace your existing lighting fixtures with the NuWatt Retrofit Gimbal Downlight, and instantly light up your space. NuWatt 6 inch Retrofit Gimbal Downlight ensures safety and efficiency. With certifications from ETL, Energy Star JA-8, and IC rated housing, it surpasses industry standards, providing peace of mind for a reliable, efficient, and safe lighting solution. The NuWatt 6 inch Retrofit Gimbal offers adjustable brightness 10%-100%, allowing you to create the ideal lighting for any occasion, from cozy ambience to bright task lighting. Enjoy complete control over your lighting environment for the perfect atmosphere. Transform your space with the NuWatt 6in Adjustable Downlight and unlock a world of possibilities. Order yours today and Let's light the way to a brighter future!
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.