Shop BEYOND LED TECHNOLOGY
See all product information
Create Account
LED Backlit Panel, Adj Watt 20W/25W/30W/35W/40W, 5000 Lumens, Adj CCT 3000K-6500K, 1'X4', 6PK
- Mfr # 156722
- Zoro # G722967060
product price:Â
$
247.99
/pk of 6, $41.33/ea
Free Shipping & Returns
Key Features
Voltage
120V to 277V
Lumens
5,000 lm
Material
Metal Housing + PS Cover
Color Temp.
3000 K, 3500 K, 4000 K, 5000 K, 6500 K
IP Rating
IP40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 156722
- Zoro #
- G722967060
- UPC #
- -
- Country of Origin
- China
- Voltage
- 120V to 277V
- Watts
- 20 W/25 W/30 W/35 W/40 W
- Lumens
- 5,000 lm
- Material
- Metal Housing + PS Cover
- Color Temp.
- 3000 K, 3500 K, 4000 K, 5000 K, 6500 K
- IP Rating
- IP40
- Fixture Housing Color
- White
- CRI
- ≥80
- Fixture Temp. Range
- -20°C to 45°C
Dimensions
- Length
- 12 in
- Height
- 2 in
- Width
- 48 in
Description
LifeTime LED Backlit Panels are ultra-thin, super-bright, and engineered to provide uniform illumination with exceptional energy efficiency. With their sleek backlit design, these panels create soft, ambient lighting that enhances any space while offering five adjustable wattage and CCT options for ultimate flexibility. The LifeTime is the ideal choice for commercial buildings, offices, hospitals, libraries, hotels, and corridors, whether you’re upgrading existing fixtures or planning new construction. Designed for modern aesthetics, the LifeTime combines a slim profile with cutting-edge LED technology, offering a perfect balance of style, efficiency, and performance. Whether you're looking for a high-quality, cost-effective solution or seeking to improve the ambiance of your space, these panels deliver outstanding results.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.