1x4 ft Flat Panel LED Surface Mount Ceiling Light 3CCT 3000KKK Selectable 120-277V, PK2

  • Mfr # NW-SM-1X4-40W-3CT-UV-2P

  • Zoro # G007950862


product price:  $219.37
/pk 2, $109.69/ea
Free Shipping & Returns

Key Features

Voltage
120 -277
Watts
40
Lumens
4000
Color Temp.
3 CCT Color Changing Options
Height
12 in.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NW-SM-1X4-40W-3CT-UV-2P
Zoro #
G007950862
UPC #
810066271920
Country of Origin
China

Dimensions

Length
47.75 in.
Height
12 in.

Details

Voltage
120 -277
Watts
40
Lumens
4000
Color Temp.
3 CCT Color Changing Options
Standards
UL and DLC Listed
Fixture Item
LED Pannel Light

Description

The NUWATT Flush Mount LED Panel is high quality and only 1 thick The panel is light weight and doesn't require a mounting kit for installation

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products