Shop TRACE-LITE
See all product information
Create Account
LPA Series Premium LED Flat Panel, 120-277V, 0-10V Dimming, White
- Mfr # LPA22-30-5KV
- Zoro # G023654201
product price:Â
$
47.99
/ea
Key Features
Length
23.8 in
Includes
Earthquake clips
Width
23.8 in
For Use With
Standard 2' x 2' T-bar grid ceilings
Height
1.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LPA22-30-5KV
- Zoro #
- G023654201
- UPC #
- 190622141561
- Country of Origin
- China
- Includes
- Earthquake clips
- For Use With
- Standard 2' x 2' T-bar grid ceilings
- Fixture Housing Color
- White
- Item
- Backlit LED Flat Panel
- Finish
- White
- Material
- Die-formed steel housing
- Voltage
- 120V AC to 277V AC
- Application
- General indoor lighting
Dimensions
- Length
- 23.8 in
- Width
- 23.8 in
- Height
- 1.4 in
Description
The Trace-Lite LPA Series Premium LED Flat Panel provides soft, uniform illumination in an energy-efficient backlit design for offices, schools, hospitals, and other indoor commercial applications. Available in 1' x 4', 2' x 2', and 2' x 4' configurations, the LPA Series is designed to fit most standard T-bar grid ceilings for easy recessed installation in new construction or retrofit applications. The backlit construction places LEDs at the rear of the enclosure to evenly illuminate the full diffuser surface, while UV-stabilized PMMA optical lenses help prevent yellowing over time. The fixture features a precision die-formed steel enclosure, seamless aluminum frame, white finish, 120 Deg beam angle, 80+ CRI, and 0-10V dimming standard. Depending on model, the LPA Series offers 30W or 40W operation, lumen output from 3,698 to 5,468 lumens, and efficacies up to 140 LPW. Input voltage is 120-277VAC, 50/60Hz, with a high power factor power supply. The panel is cETL Listed, IC Rated, IP20 rated, suitable for damp locations, and includes earthquake clips.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.