30W Bronze LED Flood Light 3000K/4000K/5000K 3CCT IP65 Outdoor Waterproof Lighting, Knuckle Mount

  • Mfr # NW-SFL-30W-3CT-KN-BZ

  • Zoro # G007950855


product price:  $64.65
/ea

Key Features

Lumens
3850
Voltage
120 -277
Color Temperature
3 CCT Color Changing Options
Description/Special Features
Non-Dimmable, Must Be Hardwired
Fixture Housing Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NW-SFL-30W-3CT-KN-BZ
Zoro #
G007950855
UPC #
810066271531
Country of Origin
China

Details

Lumens
3850
Voltage
120 -277
Watts
30
Color Temperature
3 CCT Color Changing Options
Description/Special Features
Non-Dimmable, Must Be Hardwired
Fixture Housing Material
Aluminum
Item - Area and Roadway Fixtures
Mini Area Light, Flood/Landscape Fixture
Light Distribution
Type II
Standards
UL and DLC Listed
Color
Bronze

Description

The NUWATT LED Flood Light is great for Landscape, Security and Construction sites The product is heavy duty and boasts a commercial grade diecast Aluminum Housing, corrosion resistant, extremly fast heat sink frame

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.