UFO LED High Bay Light 150W Warehouse LED Lighting, 0-10V, 120-277V, 5000K Daylight, 19500LM

  • Mfr # NW-UFO-150W-50K-BL

  • Zoro # G715537324


product price:  $89.99
/ea
Free Shipping & Returns

Key Features

Color Temperature
5000K Daylight
Standards
UL, DLC
Max. Fixture Wattage
150W
Housing Material
Diecast Aluminum
Fixture Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NW-UFO-150W-50K-BL
Zoro #
G715537324
UPC #
810066272682
Country of Origin
China

Dimensions

Width
11.81 in
Length
11.81 in

Details

Lumens
19500
Fixture Voltage
120V-277V
Color Temperature
5000K Daylight
Standards
UL, DLC
Max. Fixture Wattage
150W
Housing Material
Diecast Aluminum
Fixture Shape
Round
Dimmable
0-10V Dimmer
Fixture Mounting Type
High Bay
Finish
Black
Features
‎Dimmable, Waterproof, Ultra Bright

Description

NUWATT 150W UFO LED High Bay Light. Daylight 5000K. Fully Waterproof. Perfect for Barns, Warehouses, Offices, Exhibition Halls, Hospitality, Schools, Gyms with many other commercial uses.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products