Nvent Caddy
Beam Clamp, 3/8 in, Electrogalvanized
Mfr # CRLB37EG
Zoro # G3609277
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Cast iron
- Nominal Conduit/Pipe 3/8"
- For Use With 3/8" Threaded Rod
- Finish Electrogalvanized
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX 3/8 in. Non-Metallic Push-In Connector, 10PK (27500)
- IDEAL Tone Generator (62-160)
- KILLARK Killark Box Grss (GRSS-3)
- TELEMECANIQUE SENSORS Cable Pull Switch, 10A, Right, 1NO+1NC (XY2CE1A250H7)
- NVENT CADDY Cable Bracket, Polypropylene (CG4)
- NVENT CADDY EZ-Riser Beam Clamp Strap, 3/8 or 1/2 IN Rod, 10 In (035RS1000EG)
- NVENT CADDY Box and Conduit Hanger, Spring Steel (812MB18A)
- NVENT CADDY Bridle Ring, Steel, Electrogalvanized (4BRT64)
- NVENT CADDY Beam Clamp, Stainless steel, Size 1/2" (3050050S4)
- NVENT CADDY Conduit Clamp, Steel, Electrogalvanized (CD1B)
- CALBRITE Right Angle Beam Clamp, 1 in, Brite Finish (S61000RA00)
- Nvent Caddy Conduit Clamps & Hangers