Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clevis Hanger, 1 1/4 In, 610 lb Max Load

  • Mfr # 4010125EG

  • Zoro # G3426701


product price: $3.29
/ea

Key Features

Material
Electro-Galvanized/Pre-Galvanized Steel
Length (In.)
3 1/8 in
Rod Size
3/8 in
Pipe Size (In.)
1 1/4 in
Max. Load (Lb.)
610 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4010125EG
Zoro #
G3426701
UPC #
00782856365907
Country of Origin
China

Dimensions

Length (In.)
3 1/8 in
Rod Size
3/8 in
Pipe Size (In.)
1 1/4 in
Tube Size (In.)
1-1/4
Thread Size (In.)
3/8
For Threaded Rod Size
3/8 in
Overall Height
3.375 in
Thread Size
3/8"
For Pipe Size
1 1/4 in
For Maximum Outside Diameter
1 11/16 in

Details

Material
Electro-Galvanized/Pre-Galvanized Steel
Max. Load (Lb.)
610 lb
Item
Clevis Hanger
Type
Adjustable
Description/Special Features
For Suspending Stationary Non-Insulated Pipe Lines
Standards
cUL Listed, FM Approved, UL Listed
Metal Detectable
Yes
For Insulated Pipe
No
Features
Clevis Bottom Pivots, Flared Edges
Cushioned
No
Required Number of Threaded Rods
1
Series
401
Hanger Material
Steel
Hanger Material Finish
Electro-Galvanized
For Use On
Pipe
Load Capacity
610 lb
Hanger Type
Clevis

Description

Clevis Hanger, Cushioned No, For Maximum Outside Diameter 1 11/16 in, For Pipe Size 1 1/4 in, For Threaded Rod Size 3/8 in, Hanger Material Steel, Hanger Material Finish Electro-Galvanized, Hanger Type Clevis, Load Capacity 610 lb, Overall Height 3.375 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.