Zoro Homepage

Speed Link, Wire/Fastener, 6.6ft Cable, PK2

  • Mfr # SLK2L2R2

  • Zoro # G9790776


product price: $35.19
/pk 2, $17.60/ea

Key Features

Material
Steel
Length (In.)
78 in
Max. Load (Lb.)
100 lb
Description/Special Features
For Suspending Ductwork, Piping Or Equipment
Includes
Locking Device, Pre-Assembled Hook End Fitting, Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLK2L2R2
Zoro #
G9790776
UPC #
-
Country of Origin
China

Dimensions

Length (In.)
78 in
Width
3/4"
Height (In.)
13/64 in
Width (In.)
13/64 in
Overall Length
78 in
Overall Width
7/8 in
Overall Height
2 1/8 in
Base Width
1/2 in

Details

Material
Steel
Max. Load (Lb.)
100 lb
Description/Special Features
For Suspending Ductwork, Piping Or Equipment
Includes
Locking Device, Pre-Assembled Hook End Fitting, Wire
Metal Detectable
Yes
Item
Speed Link
Max. Pressure
100 lb
Standards
cUL, SMACNA, UL Listed
Type
Wire and Fastener
Maximum Allowable Load
100 lb
Load Capacity
100 lb
Compatible with Brand
nVent Caddy
Finish
Galvanized
Wire Rope Finish
Galvanized
Attachment Type
Hook

Description

Speed Link, Base Width 1/2 in, Compatible with Brand nVent Caddy, Finish Galvanized, Includes Locking Device, Pre-Assembled Hook End Fitting, Wire, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.