Zoro Homepage

Split Ring Hanger, Size 1 In

  • Mfr # 4550100EG

  • Zoro # G2729221


product price: $3.59
/ea

Key Features

Material
Electro-Galvanized Cast Iron
Length (In.)
2 in
Rod Size
3/8 in
Pipe Size (In.)
1 in
Max. Load (Lb.)
180 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4550100EG
Zoro #
G2729221
UPC #
00782856368694
Country of Origin
China

Dimensions

Length (In.)
2 in
Rod Size
3/8 in
Pipe Size (In.)
1 in
Thread Size (In.)
3/8
Width
7/16"
Width (In.)
7/16 in
For Threaded Rod Size
3/8 in
Overall Width
0.44 in
For Pipe Size
1 in
For Maximum Outside Diameter
1 5/16 in
Overall Height
2 in
Thread Size
3/8"

Details

Material
Electro-Galvanized Cast Iron
Max. Load (Lb.)
180 lb
Metal Detectable
Yes
Description/Special Features
Recommended for The Suspension of Stationary Non-Insulated Pipe Lines
Item
Split-Ring Hanger
Standards
MSS SP-58, Type 12, WW-H-171, Type 25
Type
Stand Off
Bolt Material
Steel
Required Number of Threaded Rods
1
For Use On
Stationary Non-Insulated Pipe
Hanger Material
Cast Iron
Series
455
Hanger Type
Swivel Loop
Cushioned
No
Load Capacity
180 lb
For Insulated Pipe
No
Pipe Center to Hanger Top
1 1/16 in
Hanger Material Finish
Electro-Galvanized

Description

Split-Ring Hanger, Bolt Material Steel, Cushioned No, For Maximum Outside Diameter 1 5/16 in, For Pipe Size 1 in, For Threaded Rod Size 3/8 in, Hanger Material Cast Iron, Hanger Material Finish Electro-Galvanized, Hanger Type Swivel Loop, Load Capacity 180 lb, Overall Height 2 in, Overall Width 0.44 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.