Surge Protection Device, 3 Phase, 480V, 3 Poles, 3 Wires

  • Mfr # SES320FC480D

  • Zoro # G410191951


product price: $2,341.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Panel
Phase
3
Voltage
480V
Number of Poles
3
Number of Wires
3 Wires
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SES320FC480D
Zoro #
G410191951
UPC #
-
Country of Origin
China

Dimensions

Length
6.89 in
Depth
2.99 in
Width
8.38 in
Chase Nipple Size
3/4 in

Details

Item
Surge Protection Device
Mounting Style
Panel
Phase
3
Voltage
480V
Number of Poles
3
Voltage Protection Rating
1800V (L-G), 1800V (L-L)
Number of Wires
3 Wires
Modes of Protection
L-G, L-L
Max. Surge Current per Mode
320 kA
Max. Surge Current per Phase
320 kA
Nominal Discharge Current
20 kA
Short Circuit Current Rating
200kA
Filtering
Yes
Max. Continuing Operating Voltage
550V
Enclosure NEMA Rating
NEMA 4X
Enclosure Material
Polycarbonate
Standards
ANSI/IEEE C62.41.1-2002 Cat A, Cat B, Cat C, ANSI/IEEE C62.41.2-2002 Cat A, Cat B, Cat C, ANSI/IEEE C62.45-2002 Cat A, Cat B, Cat C, CSA C22.2 No. 269.1, UL 1449 Edition 5
Basic Material
Nonmetallic
System Connection
Parallel
Status Indicator
Audible Alarm, LED Light
UL SPD Type
Type 1; Type 2
Min. Operating Temp.
-40 Degrees F
Amps
320 kA
Max. Operating Temp.
185 Degrees F
Wire Gauge
#10
Includes
Digital Surge Counter Utilizing Non-volatile Memory

Description

Surge Protection Device, Nonmetallic, Chase Nipple Size 3/4 in, Amps 320 kA, Depth 2.99 in, Enclosure Material Polycarbonate, Enclosure NEMA Rating 4X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.