Shop NVENT ERICO
See all product information
Create Account
Two Hole Strap, Steel
- Mfr # 1080100EG
- Zoro # G622935732
product price:Â
$
8.95
/ea
Key Features
Wire Rope Length
3.5 in
Clamp Type
Two-Hole
For Maximum Outside Diameter
1 5/16 in
For Tube Outside Diameter
1 5/16 in
Standards
cUL Listed, UL Listed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1080100EG
- Zoro #
- G622935732
- UPC #
- 00782856361282
- Country of Origin
- United States
Dimensions
- Wire Rope Length
- 3.5 in
- For Maximum Outside Diameter
- 1 5/16 in
- For Tube Outside Diameter
- 1 5/16 in
- Mounting Hole Diameter
- 0.22 in
- Overall Width
- 1.19 in
- For Pipe Size
- 1 in
- Overall Length
- 3.5 in
- Length
- 3.5 in
Details
- Clamp Type
- Two-Hole
- Item
- Pipe Strap
- Standards
- cUL Listed, UL Listed
- For Use On
- CPVC Fire Sprinkler Pipe
- Clamp Material Finish
- Pre-Galvanized
Description
Pipe Strap, Clamp Material Steel, Clamp Material Finish Pre-Galvanized, Clamp Type Two-Hole, For Maximum Outside Diameter 1 5/16 in, For Pipe Size 1 in, Mounting Hole Diameter 0.22 in, Overall Length 3.5 in, Overall Width 1.19 in, Standards cUL Listed, UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.