Shop NVENT ERICO
See all product information
Create Account
Two Hole Strap, Steel
- Mfr # 1080150EG
- Zoro # G422935451
product price:Â
$
5.95
/ea
Key Features
Wire Rope Length
4.44 in
Mount Type
Screws
For Maximum Outside Diameter
1 29/32 in
For Use On
CPVC Fire Sprinkler Pipe
Clamp Material Finish
Pre-Galvanized
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1080150EG
- Zoro #
- G422935451
- UPC #
- 00782856361305
- Country of Origin
- United States
Dimensions
- Wire Rope Length
- 4.44 in
- For Maximum Outside Diameter
- 1 29/32 in
- Mounting Hole Diameter
- 0.22 in
- For Tube Outside Diameter
- 1 29/32 in
- Overall Width
- 1.19 in
- For Pipe Size
- 1 1/2 in
- Overall Length
- 4.44 in
- Length
- 4.44 in
Details
- Mount Type
- Screws
- For Use On
- CPVC Fire Sprinkler Pipe
- Clamp Material Finish
- Pre-Galvanized
- Standards
- cUL Listed, UL Listed
- Item
- Pipe Strap
- Clamp Type
- Two-Hole
Description
Pipe Strap, Clamp Material Steel, Clamp Material Finish Pre-Galvanized, Clamp Type Two-Hole, For Maximum Outside Diameter 1 29/32 in, For Pipe Size 1 1/2 in, Mounting Hole Diameter 0.22 in, Overall Length 4.44 in, Overall Width 1.19 in, Standards cUL Listed, UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.