
1/4 Turn Latch Electrical Enclosures, 24 in H, 8 in D, 42 in W, 12, Steel
Mfr # CTD24428LG
Zoro # G5838867
product price:Â $1,225.11
/ea
Free Shipping & Returns
Key Features
Nominal Width
42 in
Nominal Height
24 in
Nominal Depth
8 in
NEMA Enclosure Rating
12
Enclosure Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CTD24428LG
Zoro #
G5838867
UPC #
783510165192
Country of Origin
United States
Dimensions
Nominal Width
42 in
Nominal Height
24 in
Nominal Depth
8 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
12
Enclosure Material
Steel
Closure Method
1/4 Turn Latch
Cover Closure Type
Hinged
Metallic / Non-Metallic
Metallic
Color
Light Gray
Finish
Polyester Powder
Mounting
Wall
Cover Style
Solid
Features
12 Indoor, dust-resistant
Standards
UL 508A Listed; Type 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12; File No. E61997; Wall-mounting brackets required to maintain UL/CSA external mounting requirement.; NEMA/EEMAC Type 12; IP 55; IEC 60529, IP55
IP Rating
IP55
Weight
76
Description
Concept Two-Door Enclosures,24.00x42.00
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.