Shop All Electrical Enclosures
Nvent Hoffman
24 H x 10 D
Mfr # CTD244210LG
Zoro # G6830329
Free Shipping & Returns
$1,219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1067
- Height 24
- Depth 10
- Material Mild Steel
- NEMA Rating NEMA Type 12
Product Information
- Brand Nvent Hoffman
- MFR # CTD244210LG
- Zoro # G6830329
- UPC # 783510295271
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Width | 1067 |
Height | 24 |
Depth | 10 |
Length | 43.50 inch |
Panel Size | 22.20 x 40.20 in / 564 x 1021 mm |
Details
Description
CONCEPT Two-Door Enclosures,24.00x42.00
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Closure Plate, 4.00x4.00, Gray, Steel (F44WP)
- OMRON TempMonitoringRelay, 24VAC/DC, 5A, 12Pins (K8AK-TH11S 24VAC/DC)
- RIP-TIE 14" L Wrap Hook-&-Loop Cable Tie OR PK 10 (H-14-010-O)
- LEVITON Electrical Receptacles 615R Singl Ind Grd Recep Iv (5661-I)
- NVENT HOFFMAN 20 H, 8 D, HyShed Hinge Cover Enclosures, Type 4X (HSDH202008SS)
- NVENT HOFFMAN Carbon Steel Enclosure, 14 in H, 12 in W, 8 in D, NEMA 1, Hinged (A14N128)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 12 in W, 4 in D, 1, Screw On (ASE16X12X4)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 16 in W, 6 in D, NEMA 1, Hinged (AHE16X16X6)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 4 in D, 1, Screw On (AHE12X12X4)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 12 in H, 10 in W, 6 in D, 12, 13, 4, 4X, Hinged (A12106CHSCFG)
- WIEGMANN Fiberglass Enclosure, 9.73 in H, 8 in W, 3.98 in D, 12, 4X, 6P, Hinged (HW-J100804CHTLWWW)
- Nvent Hoffman Electrical Enclosures