Shop All Electrical Enclosures
Nvent Hoffman
24 H x 16 D
Mfr # CSD242416SS
Zoro # G6847576
product price: $3,160.26
/ea
Free Shipping & Returns
$3,160.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 610
- Height 24
- Depth 16
- Material Stainless Steel 304
- NEMA Rating NEMA Type 3R
Product Information
- Brand Nvent Hoffman
- MFR # CSD242416SS
- Zoro # G6847576
- UPC # 783510345624
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Width | 610 |
Height | 24 |
Depth | 16 |
Length | 29.00 inch |
Panel Size | 22.20 x 22.20 in / 564 x 564 mm |
Details
Description
Stainless Steel CONCEPT Single-Door Encl
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Mechanical position Indicators, DD51-FR-00.50-S-C2 (DD51)
- TRANE 24V 25A 3P GP Contactor (CTR1794)
- Q2 PRODUCTS 8" Blk UV Resist 120 lb Cable Tie 100/bag (CBL 8-120-BLK)
- GE GE 24hr Mechanical Timer, 2-Grounded Outlets, White (15075)
- NVENT HOFFMAN Carbon Steel Enclosure, 14 in H, 12 in W, 6 in D, NEMA 12, 13, Hinged (A1412CH)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 1, Screw On (AHE12X12X6)
- NVENT HOFFMAN Steel Enclosure, 10 in H, 10 in W, 4 in D, 12, 13, Screw On (A1010SC)
- NVENT HOFFMAN Fiberglass Enclosure, 8 in H, 6 in W, 5 in D, 12, 13, 3, 3R, 4, 4X, Hinged (A865JFGR)
- NVENT HOFFMAN Carbon Steel Enclosure, 36 in H, 36 in W, 12 in D, 12, 13, Hinged (A363612LP)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 4 in D, 1, Screw On (ASE12X12X4)
- WIEGMANN Carbon Steel Enclosure, 15 in H, 12 in W, 4 in D, NEMA 1, Screw On (SC121504NK)
- Nvent Hoffman Electrical Enclosures