Shop All Electrical Enclosures
Nvent Hoffman
Carbon Steel Enclosure, 14 in H, 12 in W, 6 in D, NEMA 12, 13, Hinged
Mfr # A1412CH
Zoro # G7574043
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12 in
- Height 14 in
- Depth 6 in
- Color Gray
- Standards CSA Certified, cUL, IEC, UL Listed
Product Information
- Brand Nvent Hoffman
- MFR # A1412CH
- Zoro # G7574043
- UPC # 783510282844
- Country of Origin Mexico
- Category Electrical Enclosures
Dimensions
Width | 12 in |
Height | 14 in |
Depth | 6 in |
Nominal Enclosure Width | 12 in |
Length | 14.00 inch |
Panel Size | 12.75 x 10.88 in / 324 x 276 mm |
Details
Description
Enclosure NEMA Rating 12, 13, Material of Enclosure Carbon Steel, 12 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screwdown Clamps, Finish ANSI 61 Polyester Powder, Color Gray, Depth 6 in, Enclosure Cover Features Clamps, Features Weld Nuts for Mounting Panel and Terminals, Neoprene Gasket, Height 14 in, Interior Panel 32FR80, IP Rating 65, Metal Gauge 14/16 ga, Wall Mounting, Series A51CH, Standards CSA Certified, cUL, IEC, UL Listed, Width 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC UPS Battery, BE650R, BE750G, Mfr. No. BE650G, ['12V DC' '110V AC'], Detachable Cable (RBC17)
- RACO Grounding Connector, 2 In., Nylon, Straight (3518-3)
- 3M Breakout Boot, 2 Outlet, 2.7In L (HDBB-205-1-250)
- TR INDUSTRIAL 36 in Contractor Series Type 21S UV Cable Ties, 50-pk (TR88407)
- NVENT HOFFMAN Fiberglass Enclosure, 16 in H, 12 in W, 8 in D, 12, 13, 3, 3R, 4, 4X, Hinged (A16128JFGQRR)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 14 in W, 8 in D, 12, 13, Hinged (A16148CH)
- NVENT HOFFMAN Steel Enclosure, 35 in H, 24 in W, 12 in D, 3R, Hinged (WF10LP)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 12 in W, 4 in D, 1, Screw On (ASE16X12X4)
- NVENT HOFFMAN Carbon Steel Enclosure, 18 in H, 12 in W, 4 in D, NEMA 1, Screw On (ASE18X12X4)
- NVENT HOFFMAN 30 H, 10 D, CONCEPT Window-Door Enclosures, 30.00x24 (CSD302410WLG)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 6 in D, NEMA 1, Screw On (SC242406NK)
- Nvent Hoffman Electrical Enclosures