Shop All Electrical Enclosures
Nvent Hoffman
24 H x 22.50 x 22.50 in / 572 x 572 mm Mount
Mfr # CSD242410W
Zoro # G6851934
Free Shipping & Returns
$901.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 610
- Height 24
- Depth 10
- Material Mild Steel
- NEMA Rating NEMA Type 12
Product Information
- Brand Nvent Hoffman
- MFR # CSD242410W
- Zoro # G6851934
- UPC # 783510377793
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Width | 610 |
Height | 24 |
Depth | 10 |
Length | 29.00 inch |
Panel Size | 22.20 x 22.20 in / 564 x 564 mm |
Window Size | 520 x 459 mm / 20.49 x 18.07 in |
Details
Description
CONCEPT Window-Door Enclosures,24.00x24
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, FAZ Series 40A, 3 Pole, 277/480V AC, D Curve (FAZ-D40/3)
- LEVITON OUTLET DPLX 20A WHT 10PK (CBR20-WMP)
- PANDUIT Female Disconnect, Vyl, Brl, Insul, 16, PK25 (EDV14-250B-Q)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, E (GRE75)
- NVENT HOFFMAN Fiberglass Enclosure, 8 in H, 6 in W, 5 in D, NEMA 12, 13, 3, 3R, 4, 4X, Hinged (A865JFGQRR)
- NVENT HOFFMAN Carbon Steel Enclosure, 4 in H, 4 in W, 2.62 in D, 12, 13, 4, 6, Screw On (A404DSC)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 14 in W, 8 in D, 12, 13, Hinged (A16148CH)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 14 in W, 6 in D, 12, 4, Hinged (A1614CHFL)
- NVENT HOFFMAN Steel Enclosure, 9.06 in H, 18 in W, 6.1 in D, 12, 3, 4, Hinged (LHC234616)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 12 in H, 10 in W, 6 in D, NEMA 12, 3R, 4, 4X, Hinged (A12106CHNFSS)
- WIEGMANN Fiberglass Enclosure, 15.6 in H, 14 in W, 5.94 in D, 12, 4X, 6P, Hinged (HW-J161406CHQRWW)
- Nvent Hoffman Electrical Enclosures