Nvent Hoffman
30 H x 10 D
Mfr # CSD302410W
Zoro # G6851959
product price: $983.99
/ea
Free Shipping & Returns
$983.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 610
- Height 30
- Depth 10
- Material Mild Steel
- NEMA Rating NEMA Type 12
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 50ft 10/4 SOOW NEMA L14-30 30A 125/250V Generator Rubber Extension Cord (L1430PR-050)
- ABB INSTALLATION PRODUCTS Wiring Duct Cover, Flushed Mount, White (TYD3CPW6)
- CALBRITE Angle Plate, 4 Hole (S600004BF0)
- ABB INSTALLATION PRODUCTS Outlet Box, Box Accessory, PVC (5133364U)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, 1, Screw On (ASG6X6X4NK)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 14 in W, 6 in D, 12, 4, Hinged (A1614CHFL)
- NVENT HOFFMAN Non-Glass Filed Polyester Enclosure, 8.12 in H, 8 in W, 4.38 in D, 12, 13, 4, 4X, Hinged (A884PHC)
- NVENT HOFFMAN Carbon Steel Enclosure, 48 in H, 36 in W, 10 in D, 12, 13, Hinged (A483610LP)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 16 in W, 6.62 in D, 1, Hinged (A16N16ALP)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 8 in W, 4 in D, 12, 13, Hinged (A808CH)
- WIEGMANN Fiberglass Enclosure, 17.69 in H, 16 in W, 8.45 in D, 12, 4X, 6P, Hinged (HW-J181608CHTLWW)
- Nvent Hoffman Electrical Enclosures