Shop All Electrical Enclosures
Nvent Hoffman
Carbon Steel Enclosure, 8 in H, 8 in W, 4 in D, 12, 13, Hinged
Mfr # A808CH
Zoro # G7591534
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8 in
- Height 8 in
- Depth 4 in
- Material Carbon Steel
- NEMA Rating 12, 13
Product Information
- Brand Nvent Hoffman
- MFR # A808CH
- Zoro # G7591534
- UPC # 783510282752
- Country of Origin Mexico
- Category Electrical Enclosures
Dimensions
Width | 8 in |
Height | 8 in |
Depth | 4 in |
Nominal Enclosure Width | 8 in |
Length | 8.50 inch |
Panel Size | 6.75 x 6.88 in / 171 x 175 mm |
Details
Description
Enclosure NEMA Rating 12, 13, Material of Enclosure Carbon Steel, 8 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screwdown Clamps, Finish ANSI 61 Polyester Powder, Color Gray, Depth 4 in, Enclosure Cover Features Clamps, Features Weld Nuts for Mounting Panel and Terminals, Neoprene Gasket, Height 8 in, Interior Panel 32FR96, IP Rating 65, Metal Gauge 14/16 ga, Wall Mounting, Series A51CH, Standards CSA Certified, cUL, IEC, UL Listed, Width 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Replacement Contact Kit, NEMA 2 (9998SL14)
- PANDUIT Cable Tie, 3.1"L, Nylon, Black, PK1000 (PLT.7M-M0)
- INTERMATIC Timer, Spring Wound, 12 Hr, SPDT, Silver (FF312HH)
- SCHNEIDER ELECTRIC Partition Plate, Screw Terminal Double Level (NSYTRACEP24)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, 3R, Screw On (A6R64)
- NVENT HOFFMAN Steel Enclosure, 12 in H, 12 in W, 10 in D, 3R, Hinged (A12R1210HCR)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 16 in W, 6 in D, 1, Screw On (ASE16X16X6NK)
- NVENT HOFFMAN 3.5 H x 4.00 x 2.38 in / 102 x 60 mm Mount (E1PBG)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 18 in H, 16 in W, 10 in D, 12, 13, 4, 4X, Hinged (A181610CHQRFGW)
- NVENT HOFFMAN 30 H, 10 D, CONCEPT Window-Door Enclosures, 30.00x24 (CSD302410WLG)
- WIEGMANN Carbon Steel Enclosure, 4 in H, 4 in W, 3-1/2 in D, NEMA 12, 13, Hinged (B040403CH)
- Nvent Hoffman Electrical Enclosures