Shop All Electrical Enclosures
Nvent Hoffman
3.5 H, 3.75 D, Drawn Pushbutton Enclosures, Type 4, 1PB
Mfr # ED1PBM2
Zoro # G5858747
product price: $97.97
/ea
Free Shipping & Returns
$97.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 102
- Height 3.5
- Depth 3.75
- Material Mild Steel
- NEMA Rating NEMA Type 12
Product Information
- Brand Nvent Hoffman
- MFR # ED1PBM2
- Zoro # G5858747
- UPC # 783510577506
- Country of Origin Mexico
- Category Electrical Enclosures
Dimensions
Width | 102 |
Height | 3.5 |
Depth | 3.75 |
Hole Size | 22.5 mm |
Length | 4.50 inch |
Details
Description
Drawn Pushbutton Enclosures,Type 4,1PB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 10 AWG, 500 ft, Brown, Nylon Jacket, PVC Insulation (22980701)
- SWE-TECH 3C Cat6 Orange Slim Ethernet Patch Cable, Snagless/Molded Boot, 6 inch (FWT10X8-83100.5)
- ELECTRIDUCT Electriduct Wall Mount Cabinets (QWM-ED-2U-N)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Male Plug, 30A 3-Phase 347/600V AC, 4-Pole 5-Wire Grounding, L23-30P, Screw Terminal, Black and White (HBL2831)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 4 in W, 2.75 in D, 12, 13, 4, 6, Screw On (A843DSC)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 14 in W, 6 in D, 12, 4, Hinged (A1614CHFL)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 1, Hinged (AHE6X6X4)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 10 in H, 8 in W, 6 in D, NEMA 12, 13, 4, 4X, Hinged (A1086CHQRFG)
- NVENT HOFFMAN Carbon Steel Enclosure, 30 in H, 24 in W, 10 in D, 12, 13, Hinged (A302410LP)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 12 in W, 6 in D, 1, Screw On (ASE16X12X6NK)
- GE 7 1/8 in H x 5 3/4 in W x 5 3/16 in D Unmetered Surface Power Outlet (U011010)
- Nvent Hoffman Electrical Enclosures