Shop All Electrical Enclosures
Nvent Hoffman
Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 1, Hinged
Mfr # AHE6X6X4
Zoro # G7471143
product price: $28.42
/ea
$28.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Height 6 in
- Depth 4 in
- Color Gray
- Standards CSA Certified, cUL, IEC, UL Listed
Product Information
- Brand Nvent Hoffman
- MFR # AHE6X6X4
- Zoro # G7471143
- UPC # 783510283520
- Country of Origin Mexico
- Category Electrical Enclosures
Dimensions
Width | 6 in |
Height | 6 in |
Depth | 4 in |
Nominal Enclosure Width | 6 in |
Length | 6.40 inch |
Details
Description
Enclosure NEMA Rating 1, Material of Enclosure Carbon Steel, 6 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method 1/4 Turn Latch, Finish ANSI 61 Polyester Powder, Color Gray, Depth 4 in, Enclosure Cover Features 1/4 Turn Latch with Screw Driver Slot, Features Mounting Holes, Height 6 in, IP Rating 30, Metal Gauge 14/16 ga, Wall Mounting, Series A90HC, Standards CSA Certified, cUL, IEC, UL Listed, Width 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Two Hole Conduit Strap, PVC, 4.0 In. L (5133735)
- ACME ELECTRIC Control Transformer, 75 VA, Not Rated, 115/24V AC, 208V AC, 230V AC, 460V AC (TB75N004F4)
- TRIPP LITE Power Cord, 5-15P to C5, 10A, 18AWG, 3ft (P013-003)
- WIEGMANN Straight Wireway, NEMA, Length 10 Ft, Gray (HS4410)
- NVENT HOFFMAN Steel Enclosure, 10 in H, 8 in W, 6 in D, 3R, Hinged (A10R86HCR)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 4 in D, 1, Screw On (ASE12X12X4)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, 12, 13, 4, Non-Hinged Clamp (A606NF)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 4 in W, 4 in D, 12, 13, Hinged (A6044CH)
- NVENT HOFFMAN Non-Glass Filed Polyester Enclosure, 12.08 in H, 10 in W, 6.35 in D, 12, 13, 4, 4X, Hinged (A12106PHC)
- NVENT HOFFMAN Carbon Steel Enclosure, 18 in H, 18 in W, 10 in D, 3R, Hinged (A18R1810HCR)
- VYNCKIER Enclosure (VM553K)
- Nvent Hoffman Electrical Enclosures