Shop All Electrical Enclosures
Nvent Hoffman
3.5 H x 4.00 x 2.38 in / 102 x 60 mm Mount
Mfr # E1PBG
Zoro # G6811298
product price: $98.95
/ea
Free Shipping & Returns
$98.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 83
- Height 3.5
- Depth 2.75
- Material Mild Steel
- NEMA Rating NEMA Type 12
Product Information
- Brand Nvent Hoffman
- MFR # E1PBG
- Zoro # G6811298
- UPC # 783510579302
- Country of Origin Mexico
- Category Electrical Enclosures
Dimensions
Width | 83 |
Height | 3.5 |
Depth | 2.75 |
Length | 4.00 inch |
Hole Size | 22.5 mm |
Details
Description
Pushbutton Enclosures,Type 12,1PBX22
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Surge Protection Device, 3 Phase, 277/480V AC Wye, 3 Poles, 4 Wires + Ground (TPS3E1120D2)
- FIRMAN 25' Natural Gas Hose with Storage Strap (1815)
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, 600V AC/DC Volt Rating, 2 Poles, Clamp/Spade Lug (CHCC2DU)
- DISCO Copper Battery Cable Lugs 4 Gauge 5/16" Stud Size PK10 (17672PK)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 8 in W, 6 in D, 1, Hinged (A10N86)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 12 in H, 12 in W, 6 in D, 12, 3R, 4, 4X, Hinged (A1212CHNFSS)
- NVENT HOFFMAN Carbon Steel Enclosure, 18 in H, 12 in W, 4 in D, NEMA 1, Screw On (ASE18X12X4)
- NVENT HOFFMAN Carbon Steel Enclosure, 14 in H, 12 in W, 6 in D, NEMA 12, 13, Hinged (A1412CH)
- NVENT HOFFMAN Steel Enclosure, 12 in H, 12 in W, 10 in D, 3R, Hinged (A12R1210HCR)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, 1, Screw On (ASE12X12X6NK)
- WIEGMANN Carbon Steel Enclosure, 6 in H, 6 in W, 6 in D, NEMA 1, Screw On (SC060606NK)
- Nvent Hoffman Electrical Enclosures